
Shop ANTEGO
See all product information
9x3.50-4 Flat Free Tire fits John Deere 38in 48in 54in, 4in Hub, 3/4in Caged Roller bearings
Mfr # A422503100651PU93504
Zoro # G816008013
product price:Â $57.45
/eaKey Features
Wheel Dia.
12 in
Wheel Width
2.25 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Yellow
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A422503100651PU93504
Zoro #
G816008013
UPC #
810173180801
Country of Origin
China
Dimensions
Wheel Dia.
12 in
Wheel Width
2.25 in
Bore Dia.
4 in
Details
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Yellow
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Frame Finish
Powder Coated
Description
Single 9x3.50-4 Flat Free Tire Assemblies Compatible with John Deere 38in 48in 54in AM115510, 4in Hub, 3/4in with Caged Roller bearings
- Solid Polyurethane Flat Free Smooth Tires
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.