Shop ANTEGO
See all product information
Create Account
Bad Boy 13x6.50-6 Run Flat Semi-Pneumatic Set of 4 For Bad Boy Part Number #022-3088-00, 4PK
- Mfr # A64524300918SPS136506
- Zoro # G216008026
product price:Â
$
487.99
/pk of 4, $122.00/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
0.63 in
Wheel Width
4-1/2 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Bad Boy Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A64524300918SPS136506
- Zoro #
- G216008026
- UPC #
- 810173181693
- Country of Origin
- China
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Bad Boy Black
- Includes
- Tire and Wheel Assembly(s)
- Application
- Lawn Mower
- Frame Finish
- Powder Coated
Dimensions
- Wheel Dia.
- 15 in
- Fits Axle Dia.
- 0.63 in
- Wheel Width
- 4-1/2 in
- Bore Dia.
- 6 in
Description
Bad Boy 13x6.50-6 Run Flat Semi-Pneumatic Set of 4 For Bad Boy Part Number #022-3088-00 - By Antego Tire and Wheel
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.