ATW-057 6 ply 4.80-8 Load Range C Trailer Tire Only Set of 4, 4PK

  • Mfr # T57064808

  • Zoro # G116008027


product price:  $134.99
/pk 4, $33.75/ea
Free Shipping & Returns

Key Features

Aspect Ratio
8.5 0
Application to Vehicle Type
Trailers
Tire Width
18 in
Wheel Width
3.75 in
Overall Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T57064808
Zoro #
G116008027
UPC #
810173183727
Country of Origin
China

Dimensions

Tire Width
18 in
Wheel Width
3.75 in
Overall Diameter
18 in
Tread Depth
0.18 IN
Tire Size
4.80-8
Tire Rim Dia.
8 in
Length
18 in
Wheel Size
8 in

Details

Aspect Ratio
8.5 0
Application to Vehicle Type
Trailers
Shape
Circle
Material
Rubber
Color
Black
Includes
Tires (Wheels Not Included)

Description

  • Set of 2 (Rims not included)
  • The design will provide grip while also protecting the turf
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.