
ATW-057 6 ply 4.80-8 Load Range C Trailer Tire Only
Mfr # T57064808
Zoro # G616008107
product price: $46.39
/eaKey Features
Aspect Ratio
8.5 0
Tire Size
4.80-8
Overall Diameter
18 in
Tread Depth
0.18 IN
Application to Vehicle Type
Trailers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T57064808
Zoro #
G616008107
UPC #
632726422004
Country of Origin
China
Dimensions
Tire Size
4.80-8
Overall Diameter
18 in
Tread Depth
0.18 IN
Wheel Width
3.75 in
Tire Width
18 in
Tire Rim Dia.
8 in
Wheel Size
8 in
Length
18 in
Details
Aspect Ratio
8.5 0
Application to Vehicle Type
Trailers
Includes
Tires (Wheels Not Included)
Shape
Circle
Material
Rubber
Color
Black
Description
- Tire only (Rims not included)
- Replacement for Boat Trailers, Cargo Trailers, Horse & Stock Trailers, RV-Towable Utility Trailers, & Specialty Trailers
- Heavy 6 ply rated nylon construction resists punctures and abrasions; Durable,Powerful smooth rolling design makes your Trailers of high performance
- The design will provide grip while also protecting the turf
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.