Matte Black 18.5x8.50-8 215/65-8, 6-Ply

  • Mfr # A87000501058061858508

  • Zoro # G516007996


product price:  $89.59
/ea
Free Shipping & Returns

Key Features

Tire Width
19 in
Application to Vehicle Type
Golf Carts, Lawn Mowers
Tire Size
18.5 x 8.5-8 in
Tread Depth
0.39 IN
Tire Rim Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A87000501058061858508
Zoro #
G516007996
UPC #
810173182119
Country of Origin
China

Dimensions

Tire Width
19 in
Tire Size
18.5 x 8.5-8 in
Tread Depth
0.39 IN
Tire Rim Dia.
8 in
Wheel Width
7 in
Overall Diameter
19 in
Wheel Size
8 in
Length
19 in

Details

Application to Vehicle Type
Golf Carts, Lawn Mowers
Wheel Rim Material
Alloy Steel
Aspect Ratio
0.6 IN
Surface Finish
Powder Coated
Offset
-0.079
Color
Matte Black
Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Wheel Backspacing
0 in
Shape
Circle

Description

Elevate your golf cart with the Antego Tire and Wheel Set, featuring DOT rated trailer tires for unmatched durability and performance. This set of four 18.5x8.50-8 215/65-8 tires is designed to withstand the demands of both highway trailers and golf carts, offering extended longevity and reliability. The 6-ply, load range C construction supports up to 935 lbs per tire at a maximum of 50 PSI, ensuring your ride is not only smooth but also safe. Crafted with precision, the matte black wheels add a touch of sophistication to your golf cart, complemented by practical design elements including a 2.83in pilot hole and a 4in bolt circle with four 0.590in bolt holes. The 1-inch negative offset provides an aggressive stance that not only looks great but also improves handling. Whether you're cruising the golf course or navigating through your neighborhood, the Antego Tire and Wheel Set is the perfect combination of style, durability, and safety. Upgrade today and experience the difference in your ride's performance and appearance.


  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.