Sale 12X6 Aluminum Golf Wheels Blue Set of 2 4/4 2+4 Offset, 2PK

  • Mfr # AW1206003

  • Zoro # G316008094


product price:  $142.99
/pk 2, $71.50/ea
Free Shipping & Returns

Key Features

Surface Finish
Powder Coated
Wheel Size
12 in
Tire Size
12 x 6 in
Includes
Wheels (Tires Not Included)
Offset
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AW1206003
Zoro #
G316008094
UPC #
810173182508
Country of Origin
China

Dimensions

Wheel Size
12 in
Tire Size
12 x 6 in
Wheel Width
6 in
Length
16 in
Inside Dia.
12 in
Width
16 in
Outside Dia.
16 in

Details

Surface Finish
Powder Coated
Includes
Wheels (Tires Not Included)
Offset
0
No. of Holes
4
Shape
Circle
Wheel Backspacing
4 in
Application to Vehicle Type
Golf Carts
Aspect Ratio
0.6 IN
Material
Aluminum
Color
Blue

Description

Sale 12X6 Aluminum Golf Wheels Blue Set of 2-4/4 2+4 Offset


  • Bolt Circle 4" / Pilot Hole 2.83" / Bolt Hole Size 0.590" / Chamfer angle 60-/ Offset 1" Negative (2+4)
  • Sold as set of 4
  • Aluminum
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.