Shop ANTEGO
See all product information
Create Account
Sale 12X6 Aluminum Golf Wheels Blue Single 4/4 2+4 Offset
- Mfr # AW1206003
- Zoro # G116007969
product price:Â
$
75.19
/ea
Key Features
Tire Size
12 x 6 in
Length
16 in
Wheel Backspacing
4 in
Width
16 in
Surface Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AW1206003
- Zoro #
- G116007969
- UPC #
- 810173182492
- Country of Origin
- China
- Wheel Backspacing
- 4 in
- Surface Finish
- Powder Coated
- Material
- Aluminum
- Color
- Blue
- Application to Vehicle Type
- Golf Carts
- Aspect Ratio
- 0.6 IN
- Shape
- Circle
- Offset
- 0
- Includes
- Wheels (Tires Not Included)
- No. of Holes
- 4
Dimensions
- Tire Size
- 12 x 6 in
- Length
- 16 in
- Width
- 16 in
- Outside Dia.
- 16 in
- Inside Dia.
- 12 in
- Wheel Size
- 12 in
- Wheel Width
- 6 in
Description
- Bolt Circle 4" / Pilot Hole 2.83" / Bolt Hole Size 0.590" / Chamfer angle 60-/ Offset 1" Negative (2+4)
- Sold as set of 4
- Aluminum
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.