8in Tan/Beige Golf Cart Wheels with 18X8.50-8in 4 Ply Turf Tires Set of 4, 4PK
- Mfr # A870150304188508
- Zoro # G916020724
Key Features
Specifications
Details
- MFR #
- A870150304188508
- Zoro #
- G916020724
- UPC #
- 632726144388
- Country of Origin
- China
- Wheel Backspacing
- 0 in
- Shape
- Circle
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Surface Finish
- Powder Coated
- Color
- Matte Black
- Offset
- -0.079
- Material
- Alloy Steel
- Aspect Ratio
- 8.5 IN
- No. of Holes
- 4
- Includes
- Tire and Wheel Assembly(s)
Dimensions
- Length
- 17 in
- Tread Depth
- 0.28 IN
- Wheel Size
- 8 in
- Wheel Width
- 7 in
- Width
- 17 in
- Outside Dia.
- 17 in
- Inside Dia.
- 8 in
- Tire Size
- 18 x 8.5-8 in
Description
Product Description: Upgrade your golf cart with the Antego Tire & Wheel 8in Tan/Beige Steel Golf Cart Wheels and 18X8.50-8in 4 Ply Turf Tires ATW-003. This complete set of four tire and wheel assemblies is designed for superior performance and extended service life. Whether you have a stock or non-lifted golf cart, these wheels and tires are an ideal fit. They fit all golf cart models including EZGO: Marathon / Medalist / TXT /ST / PDS / RXV / Workhorse, Club Car: DS / CARRYALL / PRECEDENT, Yamaha: All G MODELS / DRIVEG29, and other golf carts with a 4x4 bolt pattern. Designed with turf tread to maximize traction and a rounded shoulder to protect the turf when turning, these wheels and tires are gentle on lawns, golf courses, and other soft terrains. Each tire and wheel assembly has been precision engineered for maximum performance, promising stability and safety in every ride. The complete package includes 4 new 18x8.50-8 Golf Cart Turf Tires pre-mounted on the wheels, and 4 new 8x7in Beige/Tan Steel Golf Cart Wheels. These are shipped together in a heavy-duty corrugated box to ensure they reach you in perfect condition. Experience the perfect blend of performance and style with Antego Tire & Wheel's golf cart wheels and tires set.
- White Powder Coated
- 10 at 22 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.