Set of 4 20x10.00-10 ATW-045 with 10x7 Fusion Glossy Black Wheels for Golf, 4PK
- Mfr # A1070139009450420100010
- Zoro # G116020975
Key Features
Specifications
Details
- MFR #
- A1070139009450420100010
- Zoro #
- G116020975
- UPC #
- 711841627867
- Country of Origin
- China
- Shape
- Circle
- Color
- Glossy Black
- Material
- Aluminum
- Application to Vehicle Type
- Lawn Mower
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- -0.835
- Aspect Ratio
- 0.55 IN
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 4
Dimensions
- Outside Dia.
- 21 in
- Width
- 21 in
- Inside Dia.
- 10 in
- Tread Depth
- 0.472 MM
- Wheel Width
- 7 in
- Wheel Size
- 10 in
- Length
- 21 in
- Tire Size
- 20 x 10-10 in
Description
Introducing our Set of 4 20x10.00-10 ATW-045 paired with 10x7 Fusion Glossy Black Wheels, the ultimate upgrade for your golf cart, ATV, or UTV. Conquer any terrain with ease thanks to the non-directional tread design, ensuring smooth rides on the road while delivering exceptional grip off-road. Say goodbye to limitations and hello to adventure. Enhance the look of your ride with our Glossy Fusion Black Wheels featuring machined edges, adding the perfect touch of style and sophistication to your vehicle. Elevate your driving experience with our top-of-the-line tire and wheel assemblies, designed to exceed expectations both on and off the beaten path. Upgrade today and let your adventures begin.
- 20 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.