Set of 2 25x10.00-12 for Kubota RTV's 900, 1100 & 1140 UTV's Tires 6 Ply ATW-045, 2PK
- Mfr # T450625100012
- Zoro # G716008069
Key Features
Specifications
Product Information
- MFR #
- T450625100012
- Zoro #
- G716008069
- UPC #
- 711841580834
- Country of Origin
- China
Dimensions
- Tire Size
- 25 x 10-12 in
- Length
- 24 in
- Wheel Size
- 12 in
- Inside Dia.
- 12 in
- Wheel Width
- 8 in
- Tread Depth
- 0.67 MM
- Width
- 24 in
- Outside Dia.
- 24 in
Details
- Material
- Rubber
- Color
- Black
- Shape
- Circle
- Aspect Ratio
- 4.00 IN
- Application to Vehicle Type
- Lawn Mowers
- Includes
- Tires (Wheels Not Included)
Description
Introducing our exclusive set of two 2 25x10.00-12 tires designed specifically for Kubota RTV's 900, 1100, and 1140 UTV models - meet the ATW-045 series. Crafted with a robust 6-ply premium compound, these tires boast a non-directional tread pattern, ensuring exceptional traction across diverse terrains. Enjoy a smooth ride coupled with aggressive tread, providing optimal replacement tire performance. Tubeless and sold as a convenient set of two, these tires offer an outside diameter of 25 inches and a section width of 11.8 inches. With a PSI rating of 28 and a maximum load capacity of 1835 lbs, rest assured of reliability and durability on every journey. Elevate your ride with confidence and precision with our Kubota RTV-compatible tires.
- 25x10.00-12 tires - ATW-045 series.
- Robust 6-ply premium compound construction.
- Non-directional tread. Exceptional traction in all terrain. Smooth ride with aggressive tread. Perfect replacement tire.
- Sold as a convenient set of two.
- 28 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.