Shop ANTEGO
See all product information
Create Account
Set of 2 23x10.50-12 ATW-045 with 12x6 Black Aluminum Wheels for Golf/ATV/UTV, 2PK
- Mfr # A126004450423105012
- Zoro # G516008054
product price:Â
$
273.99
/pk of 2, $137.00/ea
Free Shipping & Returns
Key Features
Color
Black
Outside Dia.
24 in
Application to Vehicle Type
ATV, Golf Carts
Aspect Ratio
23.22 IN
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A126004450423105012
- Zoro #
- G516008054
- UPC #
- 810173180375
- Country of Origin
- China
- Color
- Black
- Application to Vehicle Type
- ATV, Golf Carts
- Aspect Ratio
- 23.22 IN
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Offset
- -0.5
- No. of Holes
- 4
- Material
- Alloy Steel
Dimensions
- Outside Dia.
- 24 in
- Width
- 24 in
- Inside Dia.
- 12 in
- Tire Size
- 23 x 10.5-12 in
- Length
- 24 in
- Wheel Size
- 12 in
- Tread Depth
- 0.61 MM
- Wheel Width
- 6 in
Description
Set of 2 23x10.50-12 ATW-045 with 12x6 Black Aluminum Wheels for Golf/ATV/UTV
- Tire and Wheel Assemblies
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.