Set of 2 23x10.50-12 ATW-045 with 12x6 Black/Red Aluminum Wheels for Golf/ATV/UTV, 2PK
- Mfr # A126005450423105012
- Zoro # G316008070
product price:Â
$
351.99
/pk of 2, $176.00/ea
Free Shipping & Returns
Key Features
Offset
-0.5
Tread Depth
0.61 MM
Wheel Width
6 in
Length
24 in
Outside Dia.
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A126005450423105012
- Zoro #
- G316008070
- UPC #
- 810173180399
- Country of Origin
- China
- Offset
- -0.5
- Aspect Ratio
- 23.22 IN
- Application to Vehicle Type
- ATV, Golf Carts
- Material
- Aluminum
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 4
- Color
- Black/Red
- Shape
- Circle
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
Dimensions
- Tread Depth
- 0.61 MM
- Wheel Width
- 6 in
- Length
- 24 in
- Outside Dia.
- 24 in
- Inside Dia.
- 12 in
- Wheel Size
- 12 in
- Width
- 24 in
- Tire Size
- 23 x 10.5-12 in
Description
Set of 2 23x10.50-12 ATW-045 with 12x6 Black/Red Aluminum Wheels for Golf/ATV/UTV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.