Set of 4 23x10.50-12 ATW-045 with 12x6 Black/Red Aluminum Wheels for Golf/ATV/UTV, 4PK
- Mfr # A126005450423105012
- Zoro # G616008091
Key Features
Specifications
Details
- MFR #
- A126005450423105012
- Zoro #
- G616008091
- UPC #
- 711841627881
- Country of Origin
- China
- Offset
- -0.5
- Color
- Black/Red
- Aspect Ratio
- 23.22 IN
- Material
- Aluminum
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 4
- Application to Vehicle Type
- ATV, Golf Carts
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
Dimensions
- Tread Depth
- 0.61 MM
- Width
- 24 in
- Outside Dia.
- 24 in
- Length
- 24 in
- Inside Dia.
- 12 in
- Tire Size
- 23 x 10.5-12 in
- Wheel Size
- 12 in
- Wheel Width
- 6 in
Description
Introducing our Set of 4 23x10.50-12 ATW-045 Tires with 12x6 Black/Red Aluminum Wheels, designed for Golf Carts, ATVs, and UTVs. Conquer any terrain with ease using our top-of-the-line off-road tires. Crafted with a non-directional tread pattern, these tires ensure a smooth ride on the road while delivering exceptional traction on diverse landscapes. Whether you're cruising through rugged trails or navigating through urban streets, our tires provide unmatched performance. Enhance the look of your vehicle with our sleek glossy black aluminum wheels accented with a striking red overcoat. The machined edge adds a touch of sophistication, giving your cart the perfect blend of style and functionality. Stand out from the crowd and turn heads with the captivating appearance of your vehicle, especially under the radiant sunlight. Experience the ultimate combination of style, performance, and durability with our Set of 4 23x10.50-12 ATW-045 Tires with 12x6 Black/Red Aluminum Wheels. Get ready to elevate your ride to new heights.
- 20 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.