Shop ANTEGO
See all product information
Create Account
Set of 2 23x10.50-12 Golf Cart TIRES ATW-013 4ply, 2PK
- Mfr # T130423105012
- Zoro # G916020977
product price:Â
$
208.99
/pk of 2, $104.50/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
Lawn Mowers
Outside Dia.
22 in
Aspect Ratio
0.71 IN
Shape
Circle
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T130423105012
- Zoro #
- G916020977
- UPC #
- 711841580643
- Country of Origin
- China
- Application to Vehicle Type
- Lawn Mowers
- Aspect Ratio
- 0.71 IN
- Shape
- Circle
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Material
- Rubber
Dimensions
- Outside Dia.
- 22 in
- Wheel Width
- 7 in
- Inside Dia.
- 12 in
- Width
- 22 in
- Tire Size
- 23 x 10.5-12 in
- Length
- 22 in
- Wheel Size
- 12 in
- Tread Depth
- 0.61 MM
Description
Transform your golf cart's performance with our Set of 2 ATW-013 23x10.50-12 golf cart tires. Designed for the enthusiast who demands both style and substance, these 4 ply, tubeless, directional tires offer unmatched stability and traction across a variety of terrains. The directional tread pattern is engineered for excellent stability and grip, providing safe and responsive handling in all conditions. Experience the perfect blend of efficiency and durability, ensuring your cart is ready for any adventure on or off the golf course.
- 4 Ply, Tubeless, Directional
- ATW-013
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.