Set of 2 23x10.50-12 Golf Cart TIRES ATW-013 4ply Set of 4, 4PK
- Mfr # T130423105012
- Zoro # G516020858
product price:
$
369.99
/pk of 4, $92.50/ea
Free Shipping & Returns
Key Features
Color
Black
Aspect Ratio
0.71 IN
Application to Vehicle Type
Lawn Mowers
Inside Dia.
12 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T130423105012
- Zoro #
- G516020858
- UPC #
- 810173183185
- Country of Origin
- China
Dimensions
- Inside Dia.
- 12 in
- Wheel Size
- 12 in
- Length
- 22 in
- Wheel Width
- 7 in
- Outside Dia.
- 22 in
- Tread Depth
- 0.61 MM
- Width
- 22 in
- Tire Size
- 23 x 10.5-12 in
Details
- Color
- Black
- Aspect Ratio
- 0.71 IN
- Application to Vehicle Type
- Lawn Mowers
- Material
- Rubber
- Shape
- Circle
- Includes
- Tires (Wheels Not Included)
Description
Set of 2 23x10.50-12 Golf Cart TIRES ATW-013 4ply Set of 4
- 4 Ply, Tubeless, Directional
- ATW-013
- All Terrain
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.