8in Matte Black Steel Golf Cart Wheels and 18X8.50-8 Turf 4 Ply Tires - Set of 2, 2PK
- Mfr # A870100304188508
- Zoro # G416020781
Key Features
Specifications
Product Information
- MFR #
- A870100304188508
- Zoro #
- G416020781
- UPC #
- 632726421922
- Country of Origin
- China
Dimensions
- Outside Dia.
- 18 in
- Length
- 18 in
- Tread Depth
- 0.28 IN
- Tire Size
- 18 x 8.5-8 (Set of 4) in
- Width
- 18 in
- Inside Dia.
- 8 in
- Wheel Width
- 7 in
- Wheel Size
- 8 in
Details
- Offset
- -0.079
- Surface Finish
- Powder Coated
- Color
- Matte Black
- Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Shape
- Circle
- No. of Holes
- 4
- Aspect Ratio
- 0.69 IN
- Wheel Backspacing
- 0 in
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
Description
The Antego Tire & Wheel 8in Matte Black Steel Golf Cart Wheels and 18X8.50-8 Turf 4 Ply Tires set is your ultimate upgrade for superior performance, durability, and style on the golf course. This hero listing features a set of four meticulously designed tires and wheels that not only elevate the look of your golf cart but also enhance its handling and comfort on a variety of terrains. Outstanding Performance: Designed with the golfer in mind, the ATW-003 tread design provides exceptional traction on the course, park paths, and beyond, ensuring a smooth ride without harming the turf. Durability Redefined: These tires are built to last. With a 4-ply construction and a load capacity of 815 lbs at 10 mph, they're ready to take on the demands of any golfing adventure. Sleek Design: The matte black wheels add a touch of sophistication to your golf cart, complementing its design and ensuring you ride in style. Comfort and Stability: Experience a comfortable ride thanks to the balanced tire profile, which effectively absorbs shocks and smoothens out your journey across all types of terrain.
- New 18x8.50-8 Golf Cart Turf Tires (comes mounted on the wheels) New 8x7" Black Steel Golf Cart Wheels Shipped together in a heavy weight corrugated box for added protection.
- Enjoy advanced traction on various terrains with our ATW-003 designed 18x8.50-8 Turf Tires. The non-directional pattern helps ensure a smooth ride with minimal turf damage.
- Crafted from top-grade materials, these 4-ply tires withstand wear and tear like no other, supporting up to 815 lbs at 10 mph for long-lasting use and reliability.
- Matte
- 10 at 22 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.