Shop ANTEGO

Set of 2 ATW-058 10 ply 205/65-10 20.5x8.00-10 Load Range E Tires Only, 2PK

  • Mfr # T581020580010

  • Zoro # G216008101


product price:  $158.99
/pk 2, $79.50/ea
Free Shipping & Returns

Key Features

Wheel Width
10 in
Overall Diameter
20 in
Application to Vehicle Type
Trailers
Tire Width
20 in
Tire Rim Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T581020580010
Zoro #
G216008101
UPC #
632726288952
Country of Origin
China

Dimensions

Wheel Width
10 in
Overall Diameter
20 in
Tire Width
20 in
Tire Rim Dia.
8 in
Tread Depth
10.0 MM
Tire Size
20.5 x 8-10 in
Wheel Size
8 in
Length
20 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
75.00 MM
Material
Rubber
Includes
Tires (Wheels Not Included)
Color
Black
Shape
Circle

Description

Boost the performance of your utility vehicle with our premium Set of 2 Antego ATW-058 tires. These 10 ply, 205/65-10 20.5x8.00-10 Load Range E tires are engineered for durability and stability, ensuring your vehicle is equipped to handle any task or terrain. Ideal for a variety of utility applications, these tires are designed to support heavy loads while providing a smooth and secure ride.


  • 10 Ply, Tubeless, Non-directional

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.