Single Beige/Tan Steel Wheels with 18x9.50-8 4 Ply Turf Tires for Golf Cart
- Mfr # A870150304189508
- Zoro # G416020712
product price:Â
$
68.89
/ea
Key Features
Wheel Backspacing
0 in
Shape
Circle
Includes
Tire and Wheel Assembly(s)
Aspect Ratio
20.00 IN
Surface Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A870150304189508
- Zoro #
- G416020712
- UPC #
- 810173182386
- Country of Origin
- China
- Wheel Backspacing
- 0 in
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- Aspect Ratio
- 20.00 IN
- Surface Finish
- Powder Coated
- Material
- Alloy Steel
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Offset
- -0.079
- Color
- Tan
- No. of Holes
- 4
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Length
- 18 in
- Inside Dia.
- 8 in
- Wheel Size
- 8 in
- Tread Depth
- 0.34 IN
- Wheel Width
- 7 in
- Width
- 18 in
- Outside Dia.
- 18 in
Description
Single Beige/Tan Steel Wheels with 18x9.50-8 4 Ply Turf Tires for Golf Cart and Lawn and Garden Equipment
- New 18x9.50-8 Golf Cart Turf Tires (comes mounted on the wheels) New 8x7 Beige/Tan Steel Golf Cart Wheels Shipped together in a heavy weight corrugated box for added protection.
- Powder Coated
- Pneumatic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.