Set of 4 Beige/Tan Steel Wheels with 18x9.50-8 4 Ply Turf Tires for Golf Cart, 4PK
- Mfr # A870150304189508
- Zoro # G416020729
Key Features
Specifications
Details
- MFR #
- A870150304189508
- Zoro #
- G416020729
- UPC #
- 632726422042
- Country of Origin
- China
- Wheel Backspacing
- 0 in
- Color
- Tan
- Offset
- -0.079
- Includes
- Tire and Wheel Assembly(s)
- Aspect Ratio
- 20.00 IN
- Surface Finish
- Powder Coated
- No. of Holes
- 4
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Material
- Alloy Steel
- Shape
- Circle
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Wheel Size
- 8 in
- Tread Depth
- 0.34 IN
- Width
- 18 in
- Outside Dia.
- 18 in
- Wheel Width
- 7 in
- Length
- 18 in
- Inside Dia.
- 8 in
Description
Revamp your golf cart or lawn and garden gear effortlessly with our set of four beige/tan steel wheels matched with 18x9.50-8 4 ply turf tires. Crafted to elevate both stock and lifted vehicles, these tire and wheel assemblies deliver unparalleled traction and stability. Each order includes four new 18x9.50-8 golf cart turf tires expertly mounted on beige/tan steel wheels, securely packaged in a heavy-duty corrugated box for added protection during shipping. Universal Compatibility: Designed to fit seamlessly on all golf cart models, including EZGO, Club Car, Yamaha, and more, these wheel and tire assemblies boast a 4x4 bolt pattern, making them suitable for a variety of vehicles such as lawn mowers, UTVs, ATVs, and trailers. Enhanced Traction: Featuring a turf tread design, these tires maximize stability and grip across diverse terrains, ensuring smooth maneuverability and control. Turf Protection: The rounded tire shoulders safeguard delicate lawns and turf areas during turns, making them ideal for golf courses and landscaped environments. Durable Construction: Constructed from high-quality alloy steel and rubber, these wheels and tires are engineered for longevity and consistent performance, withstanding the rigors of regular use. Easy Installation: Arriving mounted and ready to install, upgrading your equipment is hassle-free, saving you time and effort. Transform your golf cart, lawn mower, or other outdoor gear with confidence using our reliable and versatile wheel and tire assemblies. Whether navigating through golf courses or maintaining landscaped areas, these tire and wheel sets ensure optimal performance and turf protection every time.
- Powder Coated
- 10mph @ 24PSI
- Pneumatic
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.