Set of 4 20x10.00-10 ATW-045 with 10x7 Matte Black Wheels for Golf, 4PK
- Mfr # A1070128010450420100010
- Zoro # G416020835
Key Features
Specifications
Details
- MFR #
- A1070128010450420100010
- Zoro #
- G416020835
- UPC #
- 711841627850
- Country of Origin
- China
- Application to Vehicle Type
- Golf Carts
- Offset
- -0.835
- Includes
- Tire and Wheel Assembly(s)
- Material
- Alloy Steel
- Surface Finish
- Powder Coated
- No. of Holes
- 4
- Wheel Backspacing
- 4 in
- Color
- Matte Black
- Aspect Ratio
- 0.71 IN
- Shape
- Circle
Dimensions
- Outside Dia.
- 21 in
- Width
- 21 in
- Wheel Width
- 7 in
- Tread Depth
- 0.472 MM
- Tire Size
- 20 x 10-10 in
- Wheel Size
- 10 in
- Inside Dia.
- 10 in
- Length
- 21 in
Description
Introducing our premium set of 4 20x10.00-10 ATW-045 tires paired with sleek 10x7 Matte Black Wheels, specially designed for golf carts, ATVs, and UTVs. Whether you're navigating through rugged terrain or cruising down the road, these tires offer unparalleled performance. Featuring a non-directional tread pattern, these tires ensure a smooth ride on any surface while providing exceptional traction in diverse terrains. The Matte Black wheels not only enhance the aesthetics of your cart but also add a touch of sophistication. Each assembly is meticulously crafted for durability and convenience, boasting a tubeless design for hassle-free maintenance. With a wheel size of 10x7 and a pilot hole of 2.85in, these assemblies are optimized for a seamless fit. Upgrade your ride with our premium tire and wheel set, combining style, performance, and reliability for your outdoor adventures.
- 22x11.00-10 Turf tire with 10x7 Matte Black Wheels for Golf Cart (Set of 4)
- 20 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.