Set of 4 22.5x10.00-8 4 Ply Golf/ATV/UTV/RTV Tire, 4PK
- Mfr # T450422510008
- Zoro # G016008080
product price:Â
$
458.99
/pk of 4, $114.75/ea
Free Shipping & Returns
Key Features
Inside Dia.
8 in
Wheel Width
7 in
Length
22 in
Color
Black
Wheel Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T450422510008
- Zoro #
- G016008080
- UPC #
- 810173183505
- Country of Origin
- China
Dimensions
- Inside Dia.
- 8 in
- Wheel Width
- 7 in
- Length
- 22 in
- Wheel Size
- 8 in
- Outside Dia.
- 22 in
- Tire Size
- 22.5 x 10-8 in
- Tread Depth
- 0.67 IN
- Width
- 22 in
Details
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Application to Vehicle Type
- Lawn Mowers
- Material
- Rubber
- Aspect Ratio
- 25.8 IN
Description
Set of 4 22.5x10.00-8 4 Ply Golf/ATV/UTV/RTV Tire
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.