Set of 4 25x10.00-12 for Kubota RTV's 900, 1100 & 1140 UTV's Tires 6 Ply ATW-045, 4PK
- Mfr # T450625100012
- Zoro # G916008036
product price:Â
$
585.99
/pk of 4, $146.50/ea
Free Shipping & Returns
Key Features
Material
Rubber
Tire Size
25 x 10-12 in
Wheel Size
12 in
Inside Dia.
12 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T450625100012
- Zoro #
- G916008036
- UPC #
- 810173183550
- Country of Origin
- China
Dimensions
- Tire Size
- 25 x 10-12 in
- Wheel Size
- 12 in
- Inside Dia.
- 12 in
- Outside Dia.
- 24 in
- Width
- 24 in
- Length
- 24 in
- Tread Depth
- 0.67 MM
- Wheel Width
- 8 in
Details
- Material
- Rubber
- Color
- Black
- Shape
- Circle
- Application to Vehicle Type
- Lawn Mowers
- Aspect Ratio
- 4.00 IN
- Includes
- Tires (Wheels Not Included)
Description
Set of 4 25x10.00-12 for Kubota RTV's 900, 1100 & 1140 UTV's Tires 6 Ply ATW-045
- Set of two (2) 25x10.00-12 tires - ATW-045 series.
- Robust 6-ply premium compound construction.
- Non-directional tread. Exceptional traction in all terrain. Smooth ride with aggressive tread. Perfect replacement tire.
- Sold as a convenient set of two.
- F
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.