Set of 4 23x10.50-12 ATW-045 with 12x6 Black Aluminum Wheels for Golf/ATV/UTV, 4PK
- Mfr # A126004450423105012
- Zoro # G416008079
Key Features
Specifications
Details
- MFR #
- A126004450423105012
- Zoro #
- G416008079
- UPC #
- 711841627874
- Country of Origin
- China
- No. of Holes
- 4
- Surface Finish
- Powder Coated
- Color
- Black
- Offset
- -0.5
- Material
- Alloy Steel
- Aspect Ratio
- 23.22 IN
- Wheel Backspacing
- 0 in
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- Application to Vehicle Type
- ATV, Golf Carts
Dimensions
- Outside Dia.
- 24 in
- Width
- 24 in
- Tread Depth
- 0.61 MM
- Length
- 24 in
- Inside Dia.
- 12 in
- Tire Size
- 23 x 10.5-12 in
- Wheel Width
- 6 in
- Wheel Size
- 12 in
Description
Introducing our premium Set of 4 23x10.50-12 ATW-045 Tire and Wheel Assemblies, complete with sleek 12x6 Black Aluminum Wheels, tailor-made for your Golf Cart, ATV, or UTV. Conquer any terrain with confidence! These tires feature a versatile non-directional tread pattern, ensuring a smooth ride on the road while delivering exceptional grip off-road. Whether you're navigating trails or cruising through urban landscapes, these tires provide the perfect balance of performance and style. Crafted for durability and performance, our glossy black aluminum wheels with a machined edge add a touch of sophistication to your vehicle. Elevate your ride with the perfect blend of functionality and aesthetics. Upgrade your vehicle today with our premium tire and wheel assemblies, designed to enhance performance and elevate your driving experience.
- Tire and Wheel Assemblies
- Powder Coated
- 20 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.