Set of 4 23x10.50-12 4 Ply Golf/ATVUTV/RTV Tires & Charcoal Gray/Grey Wheels ATW-013, 4PK
- Mfr # A1270125016130423105012
- Zoro # G016007991
product price:Â
$
686.99
/pk of 4, $171.75/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
ATV, Golf Carts
Width
23 in
Tire Size
23 x 10.5-12 in
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1270125016130423105012
- Zoro #
- G016007991
- UPC #
- 712038852468
- Country of Origin
- China
- Application to Vehicle Type
- ATV, Golf Carts
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Material
- Alloy Steel
- No. of Holes
- 4
- Includes
- Tire and Wheel Assembly(s)
- Aspect Ratio
- 0.67 IN
- Shape
- Circle
- Offset
- -0.5
- Color
- Charcoal Gray
Dimensions
- Width
- 23 in
- Tire Size
- 23 x 10.5-12 in
- Inside Dia.
- 12 in
- Tread Depth
- 0.61 MM
- Length
- 23 in
- Wheel Size
- 12 in
- Outside Dia.
- 23 in
- Wheel Width
- 7 in
Description
Transform your golf cart, ATV, UTV, or RTV with our set of four 23x10.50-12 4 Ply tires mounted on stylish Charcoal Gray wheels. Designed for those who demand both performance and style, this assembly offers superior traction and stability across various terrains, ensuring a smooth and reliable ride. Our proven directional tread design has low rolling resistance turning horsepower into forward motion.
- Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.