Shop ANTEGO
See all product information
Create Account
Set of 4 25x8.00-12 ATV/UTV, RTV Tires 6 Ply ATW-042, 4PK
- Mfr # T42062580012
- Zoro # G316008032
product price:Â
$
367.99
/pk of 4, $92.00/ea
Free Shipping & Returns
Key Features
Includes
Tires (Wheels Not Included)
Outside Dia.
25 in
Material
Rubber
Width
25 in
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42062580012
- Zoro #
- G316008032
- UPC #
- 810173183444
- Country of Origin
- China
- Includes
- Tires (Wheels Not Included)
- Material
- Rubber
- Shape
- Circle
- Aspect Ratio
- 0.73 IN
- Application to Vehicle Type
- Lawn Mowers
- Color
- Black
Dimensions
- Outside Dia.
- 25 in
- Width
- 25 in
- Length
- 25 in
- Inside Dia.
- 12 in
- Wheel Width
- 8 in
- Wheel Size
- 12 in
- Tread Depth
- 0.71 IN
- Tire Size
- 25 x 8-12 in
Description
Set of 4 25x8.00-12 ATV/UTV, RTV Tires 6 Ply ATW-042
- 6 Ply Premium Compound - non Directional Tread Pattern - Tubeless
- Non-directional pattern offers predictable cornering and gripping ability.
- Sold as a set of 2 fully shaped in box - never smashed!
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.