Set of 2 25x8.00-12 ATV/UTV, RTV Tires 6 Ply ATW-042, 2PK
- Mfr # T42062580012
- Zoro # G916008012
Key Features
Specifications
Details
- MFR #
- T42062580012
- Zoro #
- G916008012
- UPC #
- 712038852406
- Country of Origin
- China
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Application to Vehicle Type
- Lawn Mowers
- Material
- Rubber
- Aspect Ratio
- 0.73 IN
Dimensions
- Width
- 25 in
- Tread Depth
- 0.71 IN
- Outside Dia.
- 25 in
- Inside Dia.
- 12 in
- Tire Size
- 25 x 8-12 in
- Wheel Size
- 12 in
- Wheel Width
- 8 in
- Length
- 25 in
Description
Experience superior performance and durability with our Set of 2 25x8.00-12 ATV/UTV, RTV Tires, featuring the rugged ATW-042 design. Crafted for resilience and reliability, these tires boast a 6 Ply Premium Compound, ensuring robustness for your off-road adventures. The non-directional tread pattern offers unparalleled cornering control and gripping ability, delivering a predictable ride every time. Sold as a set of 2, these tires come fully shaped in a box, guaranteeing they arrive intact and ready for action. Engineered for maximum protection, our tires feature an extended pattern from shoulder to sidewall, fortified with extra lugs to safeguard against sidewall and rim damage, while enhancing puncture resistance. Additionally, the tread block design incorporates grooves to reinforce strength and enhance ride comfort. With a 6 Ply-rating carcass and lightweight construction, our tires provide swift acceleration without compromising durability. Specifications include an outside diameter of 25.1 inches, a section width of 7.8 inches, and a PSI rating of 14, ensuring optimal performance in various conditions. Max Load capacity stands at 480 lbs per tire, offering reliability when you need it most. Upgrade your ride with our 25x8.00-12 ATV/UTV, RTV Tires - where strength, performance, and reliability meet the demands of your off-road adventures.
- 6 Ply Premium Compound - non Directional Tread Pattern - Tubeless
- Non-directional pattern offers predictable cornering and gripping ability.
- Sold as a set of 2 fully shaped in box - never smashed!
- 14 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.