Set of Two 13/4.10-6 Non-Directional 2 Ply Snowblower Tires, Fits Rim Size: 6x3.25, 2PK
- Mfr # T5302134106
- Zoro # G416020804
Key Features
Specifications
Details
- MFR #
- T5302134106
- Zoro #
- G416020804
- UPC #
- 711841628109
- Country of Origin
- China
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Aspect Ratio
- 5.00 IN
- Application to Vehicle Type
- Snow Blower
- Color
- Black
- Material
- Rubber
Dimensions
- Tire Size
- 13/4.1-6 in
- Inside Dia.
- 0 in
- Wheel Size
- 0 in
- Wheel Width
- 3.25 in
- Tread Depth
- 0.394
- Outside Dia.
- 12 in
- Length
- 12 in
- Width
- 12 in
- Size
- 6 in
Description
Take control of your winter tasks with Antego Tire & Wheel's Set of Two 13/4.10-6 Non-Directional 2 Ply Snowblower Tires. Designed for optimal performance, these tires offer impressive traction, making them excellent for snow blowers and other applications requiring a really aggressive tread. These 2 Ply, tubeless tires provide reliable performance with a PSI of 24 and a max load of 290 lbs. Sold as a set of two and shaped fully in box, you'll be ready for the season's worst weather. These tires are Not for Highway Service NHS, making them perfect for your snow thrower and other similar machinery. Equip your snow blower with Antego tires, and let us make your winter chores a breeze.
- Set of 2 Tubeless 4 Ply
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.