Set of Two 205/65-10, 20.5x8.0-10, 10 Ply, Load Range E, , 4 Lug White Rim, 2PK
- Mfr # A1060038011581020580010
- Zoro # G816007993
Key Features
Specifications
Details
- MFR #
- A1060038011581020580010
- Zoro #
- G816007993
- UPC #
- 632726288839
- Country of Origin
- China
- Aspect Ratio
- 0.71 IN
- Wheel Rim Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- Trailers
- Offset
- -0.217
- Wheel Backspacing
- 0 in
- Color
- White
- Shape
- Circle
- No. of Holes
- 4
- Includes
- Tire and Wheel Assembly(s)
Dimensions
- Wheel Width
- 6 in
- Tire Width
- 20 in
- Tread Depth
- 0.276
- Overall Diameter
- 20 in
- Tire Rim Dia.
- 10 in
- Tire Size
- 20.5 x 8-10 in
- Wheel Size
- 10 in
- Length
- 20 in
Description
Upgrade your trailer's performance with Antego's Set of Two 205/65-10 | 20.5x8.0-10 Trailer Tire & Wheel Assemblies. These assemblies are specifically crafted for those who prioritize both safety and style. Made with 10 ply nylon construction and Load Range E, these tires are designed to bear the brunt of heavy-duty hauling, easily managing a weight of up to 1520 LBS at 90 PSI. Their DOT approval further ensures that these tires are both reliable and safe for road use. Featuring the signature ATW-058 tread, you can trust these tires to offer optimal grip and performance during your travels. Complementing the tire is a pristine 4 Lug White Rim that not only adds a touch of elegance to your trailer but also ensures a straightforward installation process. With Antego's commitment to quality and durability, these Trailer Tire & Wheel Assemblies are the ideal choice for both new trailers and as replacements for old tires.
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.