
Single-11x4.00-5 Pneumatic Tire & Wheel - Replacement for John Deere AM101589 -
Mfr # A5325190060804114005
Zoro # G516021015
product price:Â $70.15
/eaKey Features
Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Includes
Tire and Wheel Assembly(s)
Wheel Diameter
10 in
Hub Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A5325190060804114005
Zoro #
G516021015
UPC #
810173181068
Country of Origin
China
Dimensions
Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Wheel Diameter
10 in
Tread Depth
0.0 MM
Wheel Width
3-1/4 in
Hub Dia.
1.654 in
Overall Length
12 in
Details
Item
Lawn Mower Tire & Wheel
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
Yellow
Aspect Ratio
0.83 IN
Wheel Backspacing
2 in
Offset
0 in
Surface Finish
Powder Coated
For Use With
John Deere Lawn Mowers
Description
Single-11x4.00-5 Pneumatic Tire & Wheel Assembly - Replacement for John Deere AM101589 - Antego Tire & Wheels
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.