
Single 16x6.50-8 Turf Tire & Wheel Assembly .75 Precision Ball Bearing - ATW-003
Mfr # A85380060304166508
Zoro # G916020939
product price:Â $65.29
/eaKey Features
Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Includes
Tire and Wheel Assembly(s)
Hub Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A85380060304166508
Zoro #
G916020939
UPC #
810173181945
Country of Origin
China
Dimensions
Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Tread Depth
0.28 MM
Wheel Diameter
15 in
Wheel Width
5-19/50 in
Hub Dia.
1.378 in
Overall Length
15 in
Details
Item
Lawn Mower Tire & Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Color
Yellow
Hub Material
Alloy Steel
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Aspect Ratio
0.65 IN
Offset
0 in
For Use With
Lawn Mowers
Description
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.