Shop ANTEGO
See all product information
Create Account
Single 205/65-10 20.5x8.0-10 10 Ply Load Range E Trailer Tire Wheel - 4 Lug Galvanized
- Mfr # A1060038057581020580010
- Zoro # G216008033
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Tire Size
20.5 x 8-10 in
Aspect Ratio
0.86 IN
Tread Depth
0.276
Wheel Width
6 in
Application to Vehicle Type
Trailers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1060038057581020580010
- Zoro #
- G216008033
- UPC #
- 810173180085
- Country of Origin
- China
- Aspect Ratio
- 0.86 IN
- Application to Vehicle Type
- Trailers
- Wheel Rim Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Shape
- Circle
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
- Color
- Silver
- Offset
- -0.217
- No. of Holes
- 4
Dimensions
- Tire Size
- 20.5 x 8-10 in
- Tread Depth
- 0.276
- Wheel Width
- 6 in
- Overall Diameter
- 20 in
- Tire Rim Dia.
- 10 in
- Tire Width
- 20 in
- Length
- 20 in
- Wheel Size
- 10 in
Description
Antego Tire & Wheel Single 205/65-10 20.5x8.0-10 10 Ply Load Range E Super Durable Trailer Tire Wheel Assembly - 4 Lug Galvanized Rims
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.