Set of 4 205/65-10 20.5x8.0-10 10 Ply Load Range E Trailer Tire Wheel - 4 Lug Galvanized, 4PK
- Mfr # A1060038057581020580010
- Zoro # G716008083
product price:Â
$
607.99
/pk of 4, $152.00/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
Trailers
Tire Size
20.5 x 8-10 in
Surface Finish
Powder Coated
Tire Width
20 in
Aspect Ratio
0.86 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1060038057581020580010
- Zoro #
- G716008083
- UPC #
- 810173180092
- Country of Origin
- China
Dimensions
- Tire Size
- 20.5 x 8-10 in
- Tire Width
- 20 in
- Overall Diameter
- 20 in
- Wheel Width
- 6 in
- Tread Depth
- 0.276
- Tire Rim Dia.
- 10 in
- Wheel Size
- 10 in
- Length
- 20 in
Details
- Application to Vehicle Type
- Trailers
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.86 IN
- Wheel Rim Material
- Alloy Steel
- Color
- Silver
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.217
- No. of Holes
- 4
- Shape
- Circle
- Wheel Backspacing
- 0 in
Description
Antego Tire & Wheel Set of 4-205/65-10 20.5x8.0-10 10 Ply Load Range E Super Durable Trailer Tire Wheel Assembly - 4 Lug Galvanized Rims
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.