Single 20x10.00-10 ATW-045 with 10x7 Fusion Glossy Black Wheels for Golf

  • Mfr # A1070139009450420100010

  • Zoro # G716020702


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Shape
Circle
Wheel Size
10 in
Inside Dia.
10 in
Offset
-0.835
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1070139009450420100010
Zoro #
G716020702
UPC #
810173180306
Country of Origin
China

Dimensions

Wheel Size
10 in
Inside Dia.
10 in
Width
21 in
Outside Dia.
21 in
Length
21 in
Wheel Width
7 in
Tread Depth
0.472 MM
Tire Size
20 x 10-10 in

Details

Shape
Circle
Offset
-0.835
No. of Holes
4
Material
Aluminum
Aspect Ratio
0.55 IN
Color
Glossy Black
Application to Vehicle Type
Lawn Mower
Wheel Backspacing
0 in
Includes
Tire and Wheel Assembly(s)
Surface Finish
Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.