8in WHITE STEEL GOLF CART WHEELS AND 18X8.50-8in 4 PLY TURF TIRES ATW-003- SET OF 4, 4PK
- Mfr # A870110304188508
- Zoro # G016020969
Key Features
Specifications
Product Information
- MFR #
- A870110304188508
- Zoro #
- G016020969
- UPC #
- 632726144371
- Country of Origin
- China
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Wheel Size
- 8 in
- Wheel Width
- 7 in
- Inside Dia.
- 8 in
- Outside Dia.
- 17 in
- Tread Depth
- 0.28 IN
- Width
- 17 in
- Length
- 17 in
Details
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Shape
- Circle
- Material
- Alloy Steel
- Color
- Matte Black
- Surface Finish
- Powder Coated
- Aspect Ratio
- 8.00 IN
- Offset
- -0.079
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 4
- Wheel Backspacing
- 0 in
Description
Upgrade your golf cart's performance and appearance with Antego's Set of 4 White Steel Golf Cart Wheels and 18x8.50-8in 4 Ply Turf Tires. Designed for stock or non-lifted golf carts, this comprehensive set ensures superior traction, stability, and turf protection, making it the perfect choice for golf enthusiasts and course operators alike. With rounded shoulders, these tires carefully protect the turf from damage, preserving the integrity of the golf course while providing the performance you need. Crafted from commercial-grade materials, these 4 Ply tires are built to last, offering an extended service life that withstands regular use on and off the course. These assemblies fit any Golf Cart, Lawn Mower, UTV, ATV, or Trailer hub that is 4 bolt and measures 4x4in 4x101.6mm
- Perfect for your stock or non-lifted golf cart. The18x8.50-8 turf golf cart tires with turf tread that is designed to maximize traction and stability. The rounded shoulder of the tire will protect the turf when turning. Durable commercial grade tires are constructed for extended service life.
- 4 Ply; Tubeless; Non-Directional
- Powder Coated
- 10 at 22 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.