
Single 215/50-12 4 Ply Glossy Black Fusion Aluminum Golf Assembly
Mfr # A127023800916042155012
Zoro # G416020910
original price: $178.99 , new price: $160.99 , 10 percent off
new price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Glossy Black
Wheel Backspacing
0 in
Application to Vehicle Type
ATV, Golf Carts
Tire Size
215/50-12 in
Inside Dia.
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A127023800916042155012
Zoro #
G416020910
UPC #
810173180641
Country of Origin
China
Dimensions
Tire Size
215/50-12 in
Inside Dia.
12 in
Tread Depth
0.345 IN
Width
20 in
Wheel Width
7 in
Outside Dia.
20 in
Wheel Size
12 in
Length
20 in
Details
Color
Glossy Black
Wheel Backspacing
0 in
Application to Vehicle Type
ATV, Golf Carts
Aspect Ratio
25.0 0
No. of Holes
4
Offset
-0.75
Shape
Circle
Includes
Tire and Wheel Assembly(s)
Surface Finish
Powder Coated
Material
Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.