Set of 4 215/50-12 4 Ply Glossy Black Fusion Aluminum Golf Assembly, 4PK
- Mfr # A127023800916042155012
- Zoro # G216020967
Key Features
Specifications
Details
- MFR #
- A127023800916042155012
- Zoro #
- G216020967
- UPC #
- 632726144418
- Country of Origin
- China
- Shape
- Circle
- Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- ATV, Golf Carts
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 4
- Color
- Glossy Black
- Offset
- -0.75
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 25.0 0
Dimensions
- Tread Depth
- 0.345 IN
- Wheel Size
- 12 in
- Width
- 20 in
- Length
- 20 in
- Tire Size
- 215/50-12 in
- Wheel Width
- 7 in
- Outside Dia.
- 20 in
- Inside Dia.
- 12 in
Description
Introducing our premium set of 4 Glossy Black Fusion Aluminum Golf Assemblies, featuring 215/50-12 tires crafted for excellence. These assemblies boast a 4-ply construction and tubeless design, ensuring durability and reliability on the green. Each tire is meticulously engineered with a non-directional ATW-016 tread pattern, DOT-rated for safety, and built with a special rubber compound for extended longevity. With a deep tread depth and optimized rubber composition, these assemblies deliver exceptional performance mile after mile. Designed to accommodate all golf carts, these assemblies are suitable for street legal use and ideal for mini-trucks and custom builds. Each set includes four assemblies, conveniently shipped in two separate boxes. Upgrade your golf cart with the 215/50-12 Glossy Black Fusion Aluminum Assemblies and experience unparalleled performance and style on the course.
- 35 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.