Shop ANTEGO
See all product information
Create Account
Set of 2 215/50-12 4 Ply Glossy Black Fusion Aluminum Golf Assembly, 2PK
- Mfr # A127023800916042155012
- Zoro # G416020866
product price:Â
$
318.99
/pk of 2, $159.50/ea
Free Shipping & Returns
Key Features
Shape
Circle
Aspect Ratio
25.0 0
Includes
Tire and Wheel Assembly(s)
Tire Size
215/50-12 in
No. of Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A127023800916042155012
- Zoro #
- G416020866
- UPC #
- 810173180658
- Country of Origin
- China
- Shape
- Circle
- Aspect Ratio
- 25.0 0
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 4
- Offset
- -0.75
- Wheel Backspacing
- 0 in
- Application to Vehicle Type
- ATV, Golf Carts
- Material
- Alloy Steel
- Color
- Glossy Black
- Surface Finish
- Powder Coated
Dimensions
- Tire Size
- 215/50-12 in
- Wheel Size
- 12 in
- Length
- 20 in
- Wheel Width
- 7 in
- Inside Dia.
- 12 in
- Width
- 20 in
- Tread Depth
- 0.345 IN
- Outside Dia.
- 20 in
Description
Set of 2-215/50-12 4 Ply Glossy Black Fusion Aluminum Golf Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.