Single 22.5x10.00-8 4 Ply Golf/ATV/UTV/RTV Tire

  • Mfr # T450422510008

  • Zoro # G316008018


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Rubber
Tread Depth
0.67 IN
Shape
Circle
Wheel Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T450422510008
Zoro #
G316008018
UPC #
810173183499
Country of Origin
China

Dimensions

Tread Depth
0.67 IN
Wheel Size
8 in
Tire Size
22.5 x 10-8 in
Outside Dia.
22 in
Width
22 in
Inside Dia.
8 in
Wheel Width
7 in
Length
22 in

Details

Color
Black
Material
Rubber
Shape
Circle
Application to Vehicle Type
Lawn Mowers
Aspect Ratio
25.8 IN
Includes
Tires (Wheels Not Included)

Description

  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.