
Single 25x10.00-12 ATV/UTV, RTV Tires 6 Ply ATW-042
Mfr # T420625100012
Zoro # G716008052
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
25 in
Aspect Ratio
25.1 0
Includes
Tires (Wheels Not Included)
Width
25 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T420625100012
Zoro #
G716008052
UPC #
810173183413
Country of Origin
China
Dimensions
Outside Dia.
25 in
Width
25 in
Wheel Size
12 in
Inside Dia.
12 in
Tread Depth
0.8 IN
Wheel Width
8 in
Tire Size
25 x 10-12 in
Length
25 in
Details
Aspect Ratio
25.1 0
Includes
Tires (Wheels Not Included)
Color
Black
Application to Vehicle Type
Lawn Mowers
Material
Rubber
Shape
Circle
Description
- Premium Compound - non Directional Tread Pattern - Tubeless
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.