Shop ANTEGO
See all product information
Create Account
Single Ariens 07101238 13x4.10-6 Tire Wheel with non-directional Snowblower tire
- Mfr # A6325010815302134106
- Zoro # G116020852
product price:Â
$
43.39
/ea
Key Features
Wheel Backspacing
0 in
Offset
0
Wheel Width
3.25 in
Hub Diameter
0.75 in
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6325010815302134106
- Zoro #
- G116020852
- UPC #
- 810173181082
- Country of Origin
- China
Dimensions
- Wheel Width
- 3.25 in
- Hub Diameter
- 0.75 in
- Length
- 15 in
- Tire Size
- 13 x 4.1-6 in
- Tread Depth
- 0.0 MM
- Width
- 15 in
- Inside Dia.
- 6 in
- Outside Dia.
- 15 in
- Wheel Size
- 6 in
Details
- Wheel Backspacing
- 0 in
- Offset
- 0
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.83 IN
- Color
- Gray
- Material
- Alloy Steel
- No. of Holes
- 0
- Application to Vehicle Type
- Lawn Mower
Description
Single Ariens 07101238 13x4.10-6 Tire Wheel Assy with non-directional Snowblower tire. Make sure you are buying for Ariens machines
- Tubeless design for convenience / Non-directional tread for versatility
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.