Set of 2 Ariens 07101238 13x4.10-6 Tire Wheel with non-directional Snowblower tire, 2PK
- Mfr # A6325010815302134106
- Zoro # G016020853
Key Features
Specifications
Product Information
- MFR #
- A6325010815302134106
- Zoro #
- G016020853
- UPC #
- 711841628093
- Country of Origin
- China
Dimensions
- Outside Dia.
- 15 in
- Hub Diameter
- 0.75 in
- Width
- 15 in
- Wheel Width
- 3.25 in
- Wheel Size
- 6 in
- Inside Dia.
- 6 in
- Tire Size
- 13 x 4.1-6 in
- Tread Depth
- 0.0 MM
- Length
- 15 in
Details
- Wheel Backspacing
- 0 in
- Shape
- Circle
- No. of Holes
- 0
- Offset
- 0
- Surface Finish
- Powder Coated
- Includes
- Tire and Wheel Assembly(s)
- Color
- Gray
- Aspect Ratio
- 0.83 IN
- Application to Vehicle Type
- Lawn Mower
- Material
- Alloy Steel
Description
Upgrade your snowblower's performance with the Ariens 07101238 13x4.10-6 Tire Wheel Assembly, designed specifically for Ariens machines. This set of 2 assemblies ensures you're ready for winter's challenges. Experience the ease of exact OEM replacement with Antego tires, ensuring a hassle-free installation process. Simply remove your old assemblies and effortlessly slide on the new ones. No complicated maneuvers necessary. Sold as a set of 2, each assembly is fully shaped and packaged securely for your convenience. Compatibility: These assemblies are tailor-made for Ariens models. Please cross-check your model and serial numbers with the provided list below to confirm compatibility. Fits Ariens models: 920025 Serial numbers: 018967 - 259999 Classic 24 920025 Serial numbers: 260000 and above Classic 24 920328 Serial numbers: 000101 - 259999 Classic 24 CE 920328 Serial numbers: 260000 and above Classic 24 CE Please note: NHS Tire Ensure optimal fit and performance for your snowblower. Upgrade confidently with the Ariens 07101238 13x4.10-6 Tire Wheel Assembly.
- Tubeless design for convenience / Non-directional tread for versatility
- Powder Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.