Shop ANTEGO
See all product information
Single Bad Boy Heavy duty 20x10.00-8 Tire & Wheel - Fits ZT Elite Models replaces 022-6000-50
Mfr # A87000506003042010008
Zoro # G316020775
product price:Â $76.85
/eaKey Features
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Hub Material
Alloy Steel
Wheel Diameter
20 in
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A87000506003042010008
Zoro #
G316020775
UPC #
810173182140
Country of Origin
China
Dimensions
Tire Size
20 x 10-8 in
Tire Rim Dia.
8 in
Wheel Diameter
20 in
Wheel Width
7 in
Tread Depth
0.28 MM
Overall Length
20 in
Details
Item
Lawn Mower Tire & Wheel
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Bad Boy Red
Offset
-0.906 in
Surface Finish
Powder Coated
Aspect Ratio
0.8 IN
Wheel Backspacing
0 in
For Use With
Bad Boy Lawn Mowers
Description
Single Bad Boy Heavy duty 20x10.00-8 Tire & Wheel Assemblies - Fits ZT Elite Models replaces 022-6000-50
- Fits Bad Boy ZT Elite Models
- Replaces 022-6000-50, 022-6001-50, 022-6002-50
- Matte Black
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.