Shop ANTEGO
See all product information
Create Account
For Ariens 07101201, 07101202 Keyed 16x4.80-8 Tire Wheel non directional Snowblower tire, 4PK
- Mfr # A8375570815002164808
- Zoro # G916020984
product price:Â
$
415.99
/pk of 4, $104.00/ea
Free Shipping & Returns
Key Features
Aspect Ratio
0.52 IN
Hub Diameter
Keyed 1 Inch
Width
15 in
Tire Size
13 x 5-6 in
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8375570815002164808
- Zoro #
- G916020984
- UPC #
- 810173181891
- Country of Origin
- China
- Aspect Ratio
- 0.52 IN
- Shape
- Circle
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
- Application to Vehicle Type
- Snow Blowers
- Offset
- -0.079
- Color
- Gray
- Material
- Alloy Steel
- Surface Finish
- Powder Coated
- No. of Holes
- 0
Dimensions
- Hub Diameter
- Keyed 1 Inch
- Width
- 15 in
- Tire Size
- 13 x 5-6 in
- Inside Dia.
- 6 in
- Tread Depth
- 0.47 MM
- Outside Dia.
- 15 in
- Length
- 15 in
- Wheel Width
- 3.75 in
- Wheel Size
- 6 in
Description
Set of 4 Replacement for Ariens 07101201, 07101202 Keyed 16x4.80-8 Tire Wheel Assy with new improved non directional Snowblower tire
- Finally a non directional option compatible with your Ariens Snow Blowers. Tested and proven to perform better than the current directional tread. Make the switch to non directional. Could not be easier than buying the tire wheel assy and getting your machine looking new again and improving the performance.
- Sold as a set of 2 fully shaped in box
- Snowblower Tires ***NHS TIRES***
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.