Shop ANTEGO
See all product information
Single Hustler Flat Free 13x5.00-6 , replaces 605038 fits Fastrak & Raptor SD 36in, 42in, 48in
Mfr # A632511705918SPS135006
Zoro # G316007967
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
3.25 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Hustler Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A632511705918SPS135006
Zoro #
G316007967
UPC #
810173181129
Country of Origin
China
Dimensions
Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
3.25 in
Bore Dia.
6 in
Details
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Hustler Silver
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Frame Finish
Powder Coated
Description
Single Hustler Flat Free 13x5.00-6 Assemblies, replaces 605038 fits Fastrak & Raptor SD 36in, 42in, 48in
- 10mph
- 4 Ply Golf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.