Single Trailer Tire on Rim 480-8 4.80-8, Load C, 6 Ply, 4 Lug Galvanized Wheel

  • Mfr # A83750205757064808

  • Zoro # G416008062


product price:  $54.39
/ea

Key Features

Tire Size
4.8-8 in
Aspect Ratio
4.00 IN
Wheel Width
3.75 in
Application to Vehicle Type
Trailers
Tire Rim Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A83750205757064808
Zoro #
G416008062
UPC #
810173181846
Country of Origin
China

Dimensions

Tire Size
4.8-8 in
Wheel Width
3.75 in
Tire Rim Dia.
8 in
Tread Depth
4.5 MM
Overall Diameter
15 in
Tire Width
15 in
Wheel Size
8 in
Length
15 in

Details

Aspect Ratio
4.00 IN
Application to Vehicle Type
Trailers
Wheel Rim Material
Galvanized Steel
Surface Finish
Powder Coated
No. of Holes
4
Offset
-0.079
Color
Galvanized
Includes
Tire and Wheel Assembly(s)
Wheel Backspacing
0 in
Shape
Circle

Description

Single Antego Trailer Tire on Rim 480-8 4.80-8, Load C, 6 Ply, 4 Lug Galvanized Wheel


  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
  • Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo.
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.