ST175/80D13 Bias Trailer Tire, 6 Ply Load Range C Set of 1

  • Mfr # T6206ST17580D13

  • Zoro # G316008131


product price:  $65.29
/ea

Key Features

Tread Depth
0.262 IN
Tire Rim Dia.
13 in
Tire Width
24 in
Aspect Ratio
80.00 MM
Tire Size
ST175/80D13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6206ST17580D13
Zoro #
G316008131
UPC #
632726445089
Country of Origin
China

Dimensions

Tread Depth
0.262 IN
Tire Rim Dia.
13 in
Tire Width
24 in
Tire Size
ST175/80D13
Wheel Width
4.5 in
Overall Diameter
24 in
Wheel Size
13 in
Length
24 in

Details

Aspect Ratio
80.00 MM
Application to Vehicle Type
Trailers
Shape
Circle
Includes
Tires (Wheels Not Included)
Color
Black
Material
Rubber

Description

  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.