ST205/75D15 Bias Trailer Tire, 6 Ply Load Range C Set of 1

  • Mfr # T6206ST20575D15

  • Zoro # G216008125


product price:  $83.19
/ea
Free Shipping & Returns

Key Features

Application to Vehicle Type
Trailers
Tire Width
26 in
Overall Diameter
24 in
Tire Rim Dia.
15 in
Tread Depth
0.262 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6206ST20575D15
Zoro #
G216008125
UPC #
632726444990
Country of Origin
China

Dimensions

Tire Width
26 in
Overall Diameter
24 in
Tire Rim Dia.
15 in
Tread Depth
0.262 IN
Tire Size
ST205/75D15
Wheel Width
5.5 in
Length
26 in
Wheel Size
15 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
75.00 MM
Color
Black
Shape
Circle
Includes
Tires (Wheels Not Included)
Material
Rubber

Description

  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.