ST225/75R15 Radial Trailer Tire - 8 Ply Load Range E Available in Sets of 1, 2, and 4 2, 2PK
- Mfr # T6110ST22575R15
- Zoro # G716008106
product price:Â
$
264.99
/pk of 2, $132.50/ea
Free Shipping & Returns
Key Features
Tire Rim Dia.
15 in
Wheel Width
6 in
Aspect Ratio
80.00 MM
Application to Vehicle Type
Trailers
Tire Size
ST225/75R15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6110ST22575R15
- Zoro #
- G716008106
- UPC #
- 632726444921
- Country of Origin
- China
- Aspect Ratio
- 80.00 MM
- Application to Vehicle Type
- Trailers
- Color
- Black
- Material
- Rubber
- Shape
- Circle
- Includes
- Tires (Wheels Not Included)
Dimensions
- Tire Rim Dia.
- 15 in
- Wheel Width
- 6 in
- Tire Size
- ST225/75R15
- Tire Width
- 26 in
- Tread Depth
- 0.262 IN
- Overall Diameter
- 26 in
- Wheel Size
- 15 in
- Length
- 26 in
Description
- 4 Ply Golf / ATV / UTV / Gator, Caymon Tire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.