
Tire & Wheel 2 Pack 13x5.00-6 Black No Flat Front Solid Tire Puncture Proof Assemblies, 2PK
Mfr # A632565009PU51135006
Zoro # G716008021
product price: $211.49
/pk 2, $105.75/ea
Free Shipping & Returns
Key Features
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Frame Finish
Powder Coated
Bore Dia.
6 in
Tread Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A632565009PU51135006
Zoro #
G716008021
UPC #
632726005320
Country of Origin
China
Dimensions
Bore Dia.
6 in
Wheel Dia.
15 in
Wheel Width
3.25 in
Details
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Frame Finish
Powder Coated
Tread Color
Black
Caster Wheel/Tread Material
Alloy Steel
Description
Upgrade your professional lawn care equipment with Antego Tire & Wheel's 2 Pack of 13x5.00-6 Black No Flat Front Solid Tire Puncture Proof Assemblies. Designed to offer the ultimate in reliability and durability, these assemblies ensure your equipment remains operational, with zero downtime due to flat tires. Perfect for demanding commercial applications, these tires fit a range of top manufacturers' equipment, including Exmark, Toro, Wright, Ferris, Snapper Pro, and Scag.
- Powder Coated
- 10MPH
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.