Tire & Wheel Single 13x5.00-6 Pneumatic Tire and 6x3.25 Wheel Assemblies

  • Mfr # A63251010090804135006

  • Zoro # G216020899


product price:  $52.69
/ea

Key Features

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Hub Color
Black
Wheel Width
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A63251010090804135006
Zoro #
G216020899
UPC #
810173181105
Country of Origin
China

Dimensions

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Wheel Width
3-1/4 in
Wheel Diameter
15 in
Overall Length
15 in

Details

Item
Lawn Mower Tire & Wheel
Hub Color
Black
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Offset
0 in
Surface Finish
Powder Coated
Aspect Ratio
5.00 IN
Wheel Backspacing
0 in
For Use With
Lawn Mowers

Description

Antego Tire & Wheel Single 13x5.00-6 Pneumatic Tire and 6x3.25 Wheel Assemblies


  • 4 Ply, Tubeless, Non-Directional, Smooth Tread
  • TORO (109-9126, 633582)
  • Powder Coated

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.